Shop HOMEROOTS
See all product information
Create Account
14" X 16" Metallic Bronze Frame Eco Bird, Set Of 2, 2PK
- Mfr # 365237
- Zoro # G022885125
product price:Â
$
129.99
/pk of 2, $65.00/ea
Free Shipping & Returns
Key Features
Outdoor Suitability
No
Commercial Use
No
Lighted
No
Finish
Matte
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 365237
- Zoro #
- G022885125
- UPC #
- -
- Country of Origin
- United States
- Outdoor Suitability
- No
- Commercial Use
- No
- Lighted
- No
- Finish
- Matte
- Shape
- Rectangle
- Item
- Wall Decor
- Style
- Classic
- Material
- Polystyrene Foam
- Assembly Required
- No
- Color
- Bronze
- Mirrored
- No
- Orientation
- Vertical Only
- Finish Style
- No Distressing
Dimensions
- Depth
- 1 in
- Length
- 16 in
- Width
- 14 in
Description
Revive lifeless rooms and give your home a notable look with this enchanting picture. This picture is just what you want to revamp your space and amaze your guests. There is nothing more enriching for the appeal of your walls than its style. This picture is a superbly crafted piece, made from high quality , which also brings you a finish and color. Its frame is a charming ornament as well. You want your piece to be long lasting as well, and that’s exactly what this lovely picture will give you. If you want a practical, stylish, and lasting picture, this is the one for you.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.