
14" X 16" Metallic Bronze Frame Eco Bird, Set Of 2, 2PK
Mfr # 365239
Zoro # G122885049
product price: $108.99
/pk 2, $54.50/ea
Free Shipping & Returns
Key Features
Width
14 in
Material
Polystyrene Foam
Depth
1 in
Finish
Matte
Mirrored
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
365239
Zoro #
G122885049
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Depth
1 in
Length
16 in
Details
Material
Polystyrene Foam
Item
Wall Decor
Finish
Matte
Mirrored
No
Lighted
No
Finish Style
No Distressing
Style
Classic
Orientation
Vertical Only
Commercial Use
No
Outdoor Suitability
No
Assembly Required
No
Shape
Rectangle
Color
Bronze
Description
Revive lifeless rooms and give your home a notable look with this enchanting picture. This picture is just what you want to revamp your space and amaze your guests. There is nothing more enriching for the appeal of your walls than its style. This picture is a superbly crafted piece, made from high quality , which also brings you a finish and color. Its frame is a charming ornament as well. You want your piece to be long lasting as well, and that’s exactly what this lovely picture will give you. If you want a practical, stylish, and lasting picture, this is the one for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.