Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" x 18" Black Solid Wood Hanging Picture Frame

  • Mfr # 386515

  • Zoro # G322882541


product price: $69.15
/ea

Key Features

Style
Rustic
Mirrored
No
Finish Style
No Distressing
Assembly Required
No
Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
386515
Zoro #
G322882541
UPC #
-
Country of Origin
United States

Dimensions

Length
21 in
Width
17 in
Depth
0.5 in
Frame Size
14" x 18"
Picture Size
14" x 18"

Details

Style
Rustic
Mirrored
No
Finish Style
No Distressing
Item
Picture Frames
Assembly Required
No
Mounting Style
Hanging
Capacity
1
Shape
Rectangle
Mounting Hardware Included
No
Material
Solid Wood
Frame Type
Single Picture Frame
Finish
Reclaimed Wood
Commercial Use
No
Color
Black
Orientation
Horizontal and Vertical

Description

The 14-inch x 18-inch black solid wood hanging picture frame is a perfect addition to any home decor. This single picture frame showcases your cherished memories with style and elegance. Crafted from high-quality solid wood, it offers durability and a timeless aesthetic. Its versatile design allows for both horizontal and vertical orientation, making it suitable for various display options. The rectangular shape enhances the visual appeal of your favorite photos, adding a touch of sophistication to your walls. Ideal for living rooms, bedrooms, or hallways, this picture frame seamlessly blends with different interior styles. Elevate your space by highlighting your special moments in this stunning frame that complements any decor theme effortlessly. 21.00-inch h x 17.00-inch w x 0.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.