
14" X 18" Natural Butterfly Rattan Hanging Dimensional Sculpture
Mfr # 634273
Zoro # G522883577
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Mirrored
No
Depth
0.25 in
Color
Natural
Shape
Novelty
Material
Rattan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634273
Zoro #
G522883577
UPC #
-
Country of Origin
China
Dimensions
Depth
0.25 in
Length
14 in
Width
18 in
Details
Mirrored
No
Color
Natural
Shape
Novelty
Material
Rattan
Construction Method
Machine-Made
Commercial Use
Yes
Orientation
Vertical Only
Fringe/Tassels Included
No
Hooks Included
No
Wall Decor Type
Hanging Dimensional Sculpture
Lighted
No
Item
Wall Decor
Outdoor Suitability
No
Style
Transitional
Assembly Required
No
Description
The 14-inch x 18-inch natural butterfly rattan hanging dimensional sculpture brings a unique touch to your home decor. Crafted from high-quality rattan, this piece showcases intricate design and texture. The machine-made construction ensures durability while maintaining an elegant look. Ideal for various styles, this transitional wall decor complements both modern and traditional settings. It serves as a stunning focal point in any room, effortlessly enhancing your living space. Hang it in your hallway, living room, or bedroom to create a warm and inviting atmosphere. This sculpture not only adds visual interest but also infuses a sense of nature into your home. Elevate your decor with this beautiful and captivating wall art piece. 14.00-inch h x 18.00-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.