14" X 19" Brown And White Wood Winter Reindeer Lodge Hanging Wall Decor

  • Mfr # 634754

  • Zoro # G422885572


product price:  $43.69
/ea

Key Features

Depth
1 in
Color
Brown, Green, White
Outdoor Suitability
No
Fringe/Tassels Included
No
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
634754
Zoro #
G422885572
UPC #
-
Country of Origin
China

Dimensions

Depth
1 in
Length
14 in
Width
18.5 in

Details

Color
Brown, Green, White
Outdoor Suitability
No
Fringe/Tassels Included
No
Style
Traditional
Material
Wood
Hooks Included
No
Orientation
Horizontal Only
Lighted
No
Mirrored
No
Item
Wall Decor
Commercial Use
Yes
Finish Style
No Distressing
Wall Decor Type
Hanging Wall Decor
Shape
Rectangle
Assembly Required
No
Construction Method
Handmade

Description

Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this woodland wall art that brings color and dimension to your space. This rustic decor is perfect for lake house, cabin, or lodge. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14.00-inch h x 18.50-inch w x 1.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.