14" X 20" Beige and Brown Southwestern Cotton Throw Pillow With Tassels

  • Mfr # 529231

  • Zoro # G922810869


product price:  $54.29
/ea

Key Features

Type
Pillow Cover and Insert
Assembly Required
No Assembly Needed
Style
Transitional
Length
14 in
Size
14 x 20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529231
Zoro #
G922810869
UPC #
-
Country of Origin
India

Dimensions

Length
14 in
Size
14 x 20 in
Depth
7 in
Width
20 in

Details

Type
Pillow Cover and Insert
Assembly Required
No Assembly Needed
Style
Transitional
Item
Accent Throw Pillow
Reversible
No
Fill Material
Polyfill
Color
Beige, Brown
Residential/Commerical
Residential
Material
Cotton
Closure Type
Zipper
Pattern
Southwestern

Description

Bring a bit of fashion and zip to your space with this eye-catching and comfy 14-inch x 20-inch beige and brown southwestern cotton throw pillow with tassels. This soft and durable decorative pillow is expertly made of high grade, long lasting cotton in a beige and brown coloration. Charming decorative tassels give this design texture along with a hand-crafted look and feel. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. Great to use on its own or mix with other decorations for the perfect look. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 14-inch H x 20-inch W x 7-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.