
14" X 20" Beige and Gold Striped Cotton Blend Throw Pillow
Mfr # 529299
Zoro # G122810676
product price: $57.99
/eaKey Features
Size
14 x 20 in
Closure Type
Zipper
Material
Cotton Blend
Assembly Required
No Assembly Needed
Pattern
Striped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529299
Zoro #
G122810676
UPC #
-
Country of Origin
India
Dimensions
Size
14 x 20 in
Depth
7 in
Width
20 in
Length
14 in
Details
Item
Accent Throw Pillow
Closure Type
Zipper
Material
Cotton Blend
Assembly Required
No Assembly Needed
Pattern
Striped
Style
Transitional
Fill Material
Polyfill
Reversible
No
Color
Beige, Gold
Residential/Commerical
Residential
Type
Pillow Cover and Insert
Description
The 14-inch x 20-inch beige and gold striped cotton blend throw pillow is the perfect decorative accessory for your home. Durable beige and gold cotton blend has been used to give this pillow a beautiful look that will stand the test of time. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. Great to use on its own or mix with other decorations for the perfect look. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 14-inch H x 20-inch W x 7-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.