Shop HOMEROOTS
See all product information
Create Account
14" X 20" Beige Ivory And Gold Christmas Snowflakes Throw Pillow With Embroidery
- Mfr # 719255
- Zoro # G022810660
product price:Â
$
67.29
/ea
Key Features
Size
14 x 20 in
Width
20 in
Length
14 in
Reversible
No
Depth
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 719255
- Zoro #
- G022810660
- UPC #
- -
- Country of Origin
- India
- Item
- Accent Throw Pillow
- Reversible
- No
- Pattern
- Christmas
- Style
- Traditional
- Color
- Beige, Gold, Ivory
- Residential/Commerical
- Commerical
- Fill Material
- Polyfill
- Assembly Required
- No Assembly Needed
- Closure Type
- Zipper
- Type
- Pillow Cover and Insert
- Material
- Polyester
Dimensions
- Size
- 14 x 20 in
- Width
- 20 in
- Length
- 14 in
- Depth
- 6.5 in
Description
Set a festive christmas mood with this cozy and comfy 14-inch x 20-inch beige ivory and gold christmas snowflakes throw pillow with embroidery. Durable beige, gold, and ivory polyester has been used to give this pillow a beautiful look that will stand the test of time. Super soft and built to hold its shape, this polyfill-filled pillow is a great option. Great to use on its own or mix with other decorations for the perfect look. A great decorative accessory to add color and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 14.00-inch h x 20.00-inch w x 6.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.