
14" X 20" Blue and White Striped Cotton Throw Pillow With Fringe
Mfr # 529342
Zoro # G222810859
product price: $59.49
/eaKey Features
Size
14 x 20 in
Material
Cotton
Depth
7 in
Assembly Required
No Assembly Needed
Residential/Commerical
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529342
Zoro #
G222810859
UPC #
-
Country of Origin
India
Dimensions
Size
14 x 20 in
Depth
7 in
Width
20 in
Length
14 in
Details
Material
Cotton
Assembly Required
No Assembly Needed
Residential/Commerical
Residential
Item
Accent Throw Pillow
Fill Material
Polyfill
Closure Type
Zipper
Pattern
Striped
Type
Pillow Cover and Insert
Reversible
No
Style
Transitional
Color
Blue, White
Description
Add an air of fashion to your room and rejuvenate the space with this cute and fashionable 14-inch x 20-inch blue and white striped cotton throw pillow with fringe. The blue and white coloring of the extremely durable and long lasting cotton will add dimension and texture to your space. Fun and decorative fringe add some high end and hand-crafted textural designer touches. Super soft and built to hold its shape, this polyfill pillow is a great option. Great to use on its own or mix with other decorations for the perfect look. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 14-inch H x 20-inch W x 7-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.