14" X 20" Green And Beige Cotton Lumbar Throw Pillow with Embroidery and Fringe
- Mfr # 529186
- Zoro # G522810801
product price:Â
$
33.25
/ea
Key Features
Size
14 x 20 in
Width
20 in
Length
14 in
Residential/Commerical
Residential
Type
Pillow Cover and Insert
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 529186
- Zoro #
- G522810801
- UPC #
- -
- Country of Origin
- India
Dimensions
- Size
- 14 x 20 in
- Width
- 20 in
- Length
- 14 in
- Depth
- 6 in
Details
- Item
- Accent Throw Pillow
- Residential/Commerical
- Residential
- Type
- Pillow Cover and Insert
- Material
- Cotton
- Closure Type
- Zipper
- Fill Material
- Polyfill
- Assembly Required
- No Assembly Needed
- Style
- Transitional
- Reversible
- No
- Color
- Beige, Green
- Pattern
- Diamond
Description
This 14-inch x 20-inch beige and green diamond cotton throw pillow with embroidery, fringe will add a beautiful decorative accent to your decor. This soft and durable decorative pillow is expertly made of high grade, long lasting cotton in a beige and green coloration. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. For anyone that loves to decorate or accent their space with color and texture. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 14-inch H x 20-inch W x 6-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.