
14" X 20" Green And Ivory Cotton Christmas Gnomes Throw Pillow With Embroidery
Mfr # 719249
Zoro # G622810657
product price:Â $55.15
/eaKey Features
Length
14 in
Size
14 x 20 in
Reversible
No
Type
Pillow Cover and Insert
Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
719249
Zoro #
G622810657
UPC #
-
Country of Origin
India
Dimensions
Length
14 in
Size
14 x 20 in
Width
20 in
Depth
6.5 in
Details
Reversible
No
Type
Pillow Cover and Insert
Item
Accent Throw Pillow
Material
Cotton
Color
Green, Ivory
Style
Traditional
Pattern
Christmas
Residential/Commerical
Commerical
Fill Material
Polyfill
Assembly Required
No Assembly Needed
Closure Type
Zipper
Description
This 14-inch x 20-inch green and ivory cotton Christmas gnomes throw pillow with embroidery is a great way to celebrate and decorate for the holidays. This fun pillow represents quality construction, expertly made from durable cotton that is not only long lasting but soft to the touch as well. Featuring a trio of textural gnomes with embroidery and embellishments that will bring a smile to all who visit. Super soft and built to hold its shape, this polyfill-filled pillow is a great option. A great way to add some festive and unique spirt to your space for the season. 14.00-inch h x 20.00-inch w x 6.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.