
14" X 20" Ivory Red And Green Cotton Happy Holidays Throw Pillow With Embroidery
Mfr # 719252
Zoro # G522810771
product price:Â $71.25
/eaKey Features
Pattern
Christmas
Material
Cotton
Residential/Commerical
Commerical
Length
14 in
Type
Pillow Cover and Insert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
719252
Zoro #
G522810771
UPC #
-
Country of Origin
India
Dimensions
Length
14 in
Size
14 x 20 in
Width
20 in
Depth
6.5 in
Details
Pattern
Christmas
Item
Accent Throw Pillow
Material
Cotton
Residential/Commerical
Commerical
Color
Green, Ivory, Red
Type
Pillow Cover and Insert
Style
Traditional
Assembly Required
No Assembly Needed
Reversible
No
Closure Type
Zipper
Fill Material
Polyfill
Description
This 14-inch x 20-inch ivory red and green cotton happy holidays Christmas throw pillow is the perfect way to celebrate and decorate your living room, family room, bedroom, or office. The traditional festive coloring and embroidery of the extremely durable and long lasting cotton will add dimension and texture to your space. Super soft and built to hold its shape, this polyfill-filled pillow is a great option. For anyone that loves to decorate or accent their space with color and texture. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. 14.00-inch h x 20.00-inch w x 6.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.