
14" X 20" Pink and Purple Floral Cotton Throw Pillow With Sequins
Mfr # 529187
Zoro # G922810746
product price: $32.99
/eaKey Features
Depth
6 in
Fill Material
Polyfill
Pattern
Floral
Size
14 x 20 in
Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529187
Zoro #
G922810746
UPC #
-
Country of Origin
India
Dimensions
Depth
6 in
Size
14 x 20 in
Length
14 in
Width
20 in
Details
Fill Material
Polyfill
Pattern
Floral
Material
Cotton
Residential/Commerical
Residential
Item
Accent Throw Pillow
Type
Pillow Cover and Insert
Color
Pink, Purple
Closure Type
Zipper
Assembly Required
No Assembly Needed
Reversible
No
Description
The 14-inch x 20-inch pink and purple floral cotton throw pillow with sequins is the perfect decorative accessory for your home. The pink and purple coloring of the extremely durable and long lasting cotton will add dimension and texture to your space. Super soft and built to hold its shape, this polyfill pillow is a great option. Great to use on its own or mix with other decorations for the perfect look. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 14-inch H x 20-inch W x 6-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.