14" X 20" Purple and White Striped Cotton Throw Pillow With Fringe

  • Mfr # 529246

  • Zoro # G022810929


product price: $59.49
/ea

Key Features

Assembly Required
No Assembly Needed
Length
14 in
Width
20 in
Residential/Commerical
Residential
Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
529246
Zoro #
G022810929
UPC #
-
Country of Origin
India

Dimensions

Length
14 in
Width
20 in
Depth
7 in
Size
14 x 20 in

Details

Assembly Required
No Assembly Needed
Residential/Commerical
Residential
Reversible
No
Pattern
Striped
Item
Accent Throw Pillow
Type
Pillow Cover and Insert
Color
Purple, White
Material
Cotton
Style
Transitional
Closure Type
Zipper
Fill Material
Polyfill

Description

This 14-inch x 20-inch purple and white striped cotton throw pillow with fringe will add a beautiful decorative accent to your decor. This purple and white colored decorative pillow is made from high grade cotton that is durable and long lasting. Fun and decorative fringe add some high end and hand-crafted textural designer touches. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. Great to use on its own or mix with other decorations for the perfect look. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 14-inch H x 20-inch W x 7-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.