
14" X 20" White Lumbar Throw Pillow Insert
Mfr # 534275
Zoro # G322810742
product price: $17.99
/eaKey Features
Fill Material
Polyester
Pattern
Solid Color
Length
14 in
Reversible
Yes
Style
Casual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534275
Zoro #
G322810742
UPC #
-
Country of Origin
United States
Dimensions
Length
14 in
Width
20 in
Depth
7 in
Size
14 x 20 in
Details
Fill Material
Polyester
Pattern
Solid Color
Reversible
Yes
Style
Casual
Type
Pillow Insert
Color
White
Material
Polyester
Assembly Required
No Assembly Needed
Closure Type
Sewn Seam
Item
Accent Throw Pillow
Residential/Commerical
Residential
Description
Throw pillows are a great way to change up the look and feel of your space. This 14-inch x 20-inch white lumbar throw pillow insert will help you do just that. Filled with polyester, this insert is designed to be hold it's shape, be comfortable, and supportive. Pair this insert with your favorite pillow cover to create a new look for your sofa, favorite chair, or even as a decorative part of your bedding ensemble. 14-inch h x 20-inch w x 7-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.