14" X 22" White And Dark Gray The Laundry Co Metal Oval Wall Decor

  • Mfr # 487542

  • Zoro # G822885691


product price: $56.99
/ea

Key Features

Commercial Use
Yes
Finish Style
No Distressing
Material
Metal
Style
Rustic
Color
Gray, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487542
Zoro #
G822885691
UPC #
-
Country of Origin
China

Dimensions

Length
14 in
Width
22 in
Depth
1.25 in
Size
14" x 22" x 1.25"

Details

Commercial Use
Yes
Finish Style
No Distressing
Material
Metal
Style
Rustic
Item
Wall Decor
Color
Gray, White
Construction Method
Handmade
Assembly Required
No
Shape
Oval
Fringe/Tassels Included
No
Hooks Included
No
Orientation
Horizontal Only
Lighted
No
Wall Decor Type
Hanging Text
Mirrored
No
Outdoor Suitability
No

Description

This 14-inch x 22-inch white and dark gray the laundry co metal oval wall decor will add a beautiful decorative accent to your walls. Decorate your laundry room in style with this handcrafted decor. Featuring a purposefully distressed and rustic finish, this metal laundry sign is emblazoned with the words "The laundry co wash press dry fold".14-inch h x 22-inch w x 1.25-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.