14" X 23" White and Red Handcrafted Merry Christmas Metal Wall Decor

  • Mfr # 487516

  • Zoro # G822885608


product price: $69.99
/ea

Key Features

Assembly Required
No
Color
White, Red
Finish Style
No Distressing
Construction Method
Handmade
Style
Cottage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487516
Zoro #
G822885608
UPC #
-
Country of Origin
China

Dimensions

Length
13.5 in
Depth
1 in
Width
23.25 in
Size
13.5" x 23.25" x 1"

Details

Assembly Required
No
Color
White, Red
Finish Style
No Distressing
Construction Method
Handmade
Style
Cottage
Orientation
Horizontal Only
Number of Pieces
1
Mirrored
No
Outdoor Suitability
No
Hooks Included
No
Wall Decor Type
Hanging Text
Shape
Rectangle
Commercial Use
Yes
Lighted
No
Item
Wall Decor
Material
Metal

Description

Set a festive Christmas mood with this 14-inch x 23-inch White and Red handcrafted Merry Christmas metal wall decor. Featuring a Red pick-up truck coming home with a fresh cut tree, this rustic handcrafted metal wall hanging will bring a happy country Christmas vibe to your space. 13.5-inch H x 23.25-inch W x 1-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.