14" X 24" Beige and Green Linen Lumbar Throw Pillow with Embroidery

  • Mfr # 529263

  • Zoro # G022810820


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Reversible
No
Style
Traditional
Type
Pillow Cover and Insert
Closure Type
Zipper
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529263
Zoro #
G022810820
UPC #
-
Country of Origin
India

Dimensions

Depth
6 in
Length
14 in
Size
14 x 24 in
Width
24 in

Details

Reversible
No
Style
Traditional
Type
Pillow Cover and Insert
Closure Type
Zipper
Item
Accent Throw Pillow
Fill Material
Polyfill
Color
Beige, Green
Pattern
Damask
Residential/Commerical
Residential
Material
Linen
Assembly Required
No Assembly Needed

Description

This 14-inch x 24-inch beige and green linen lumbar throw pillow with embroidery will add a beautiful decorative accent to your decor. This soft and durable decorative pillow is expertly made of high grade, long lasting linen in a beige and green coloration. Decorative touches that are embroidered give this great design some beautiful texture along with a hand-crafted look and feel. Super soft and built to hold its shape, this polyfill pillow is a great option. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 14-inch h x 24-inch w x 6-inch d

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.