
14" X 26" Beige And Dark Brown Lumbar Color Block Wool Blend Throw Pillow Cover with Texture
Mfr # 608186
Zoro # G422810918
product price:Â $65.55
/eaKey Features
Depth
1 in
Width
26 in
Residential/Commerical
Residential
Material
Wool Blend
Type
Pillow Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
608186
Zoro #
G422810918
UPC #
-
Country of Origin
India
Dimensions
Depth
1 in
Width
26 in
Size
14 x 26 in
Length
14 in
Details
Residential/Commerical
Residential
Material
Wool Blend
Type
Pillow Cover
Style
Modern
Color
Beige, Dark Brown
Pattern
Color Block
Closure Type
Zipper
Fill Material
Unavailable
Item
Accent Throw Pillow
Assembly Required
No Assembly Needed
Reversible
No
Description
Add an air of fashion to your room and rejuvenate the space with this cute and fashionable 14-inch x 26-inch beige and dark brown lumbar color block wool blend throw pillow cover with texture. The beige and dark brown coloring of the extremely durable and long lasting wool blend pillow cover will add dimension and texture to your space. Pillow covers are a good idea for anyone that loves to decorate or accent their space with color and texture. Combine with your own fill or insert to add decoration and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 14.00-inch h x 26.00-inch w x 1.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.