
14" X 26" Cream And Beige Lumbar Abstract Cotton Throw Pillow Cover with Texture
Mfr # 608194
Zoro # G922810777
product price:Â $64.59
/eaKey Features
Depth
0.5 in
Fill Material
Unavailable
Type
Pillow Cover
Material
Cotton
Pattern
Abstract
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
608194
Zoro #
G922810777
UPC #
-
Country of Origin
India
Dimensions
Depth
0.5 in
Width
26 in
Length
14 in
Size
14 x 26 in
Details
Fill Material
Unavailable
Type
Pillow Cover
Material
Cotton
Item
Accent Throw Pillow
Pattern
Abstract
Residential/Commerical
Residential
Closure Type
Zipper
Color
Cream, Beige
Reversible
No
Assembly Required
No Assembly Needed
Style
Modern
Description
The 14-inch x 26-inch cream and beige lumbar abstract cotton throw pillow cover with texture is the perfect decorative accessory for your home. This soft and durable decorative pillow cover is expertly made of high grade, long lasting cotton in a cream and beige coloration. Decorative pillow covers are a great way to change up the look and feel of your space easily and quickly. Combine with your own fill or insert to add decoration and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 14.00-inch h x 26.00-inch w x 0.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.