14" X 32" Brown Teak Rectangular Shower Bench
- Mfr # 549341
- Zoro # G022906691
product price:Â
$
1,115.99
/ea
Free Shipping & Returns
Key Features
Length
22.5 in
Finish
Natural
Material
Teak
Color
Brown
Width
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 549341
- Zoro #
- G022906691
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 22.5 in
- Width
- 32 in
- Height
- 14 in
Details
- Finish
- Natural
- Material
- Teak
- Color
- Brown
- Mounting Type
- Wall Mounted
- Weight Capacity
- 300 lb
- Item
- Shower Benches
- Features
- Mold Resistant; Mildew Resistant
- Shape
- Rectangular
- Application
- Bathroom
- Style
- Modern
Description
The 14-inch x 32-inch brown teak rectangular shower bench offers a stylish and functional addition to your bathroom. Crafted from durable teak, this bench boasts superior mold and mildew resistance, ensuring longevity in wet environments. Its modern design integrates seamlessly with various decor styles, elevating your shower experience. The rectangular seat shape provides ample space for comfort while you relax or prepare. This wall-mounted bench is perfect for maximizing floor space, making it an ideal choice for smaller bathrooms. Enjoy the blend of practicality and elegance that this shower bench brings to your home, transforming your daily routine into a spa-like retreat. 14-inch h x 32-inch w x 22.5-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.