14" X 32" Brown Teak Rectangular Shower Bench
- Mfr # 549342
- Zoro # G122911403
product price:Â
$
1,115.99
/ea
Free Shipping & Returns
Key Features
Length
22.5 in
Finish
Natural
Material
Teak
Color
Brown
Width
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 549342
- Zoro #
- G122911403
- UPC #
- -
- Country of Origin
- United States
- Finish
- Natural
- Material
- Teak
- Color
- Brown
- Mounting Type
- Wall Mounted
- Weight Capacity
- 300 lb
- Item
- Shower Benches
- Features
- Mold Resistant; Mildew Resistant
- Shape
- Rectangular
- Application
- Bathroom
- Style
- Modern
Dimensions
- Length
- 22.5 in
- Width
- 32 in
- Height
- 14 in
Description
The 14-inch x 32-inch brown teak rectangular shower bench combines functionality and elegance. Crafted from high-quality teak, this bench is designed to withstand moisture while maintaining its stylish appearance. Its modern aesthetic enhances any bathroom decor, making it a perfect addition to your shower space. The rectangular seat shape offers ample room for comfortable seating, allowing for relaxation in a serene environment. With mold and mildew-resistant properties, this bench ensures durability and hygiene in humid conditions. Designed to be wall-mounted, it saves space while providing a practical solution for your bathing needs. Its rich brown color adds warmth and sophistication, seamlessly integrating with various design themes. 14-inch h x 32-inch w x 22.5-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.