Shop HOMEROOTS
See all product information
Create Account
14" X 34" X 60" Brown, Wood, Cabinet
Mfr # 370376
Zoro # G022905984
product price:Â $1,182.99
/ea
Free Shipping & Returns
Key Features
Depth
34 in
Color
Brown
Material
Solid Wood
Width
14 in
Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 370376
- Zoro #
- G022905984
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 34 in
- Width
- 14 in
- Length
- 60 in
Details
- Color
- Brown
- Material
- Solid Wood
- Item
- Dressers
- Style
- Contemporary
- Dresser Orientation
- Vertical
- Finish
- Solid
- Assembly Required
- Full Assembly Needed
- Dresser Type
- Lingerie Chest
Description
It is a piece of roomy storage cabinet offering an aesthetic vision of cozy pastoral designing style. High-quality wooden construction of this piece will ensure plenty storage support and durability for years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.