142" Clear and Nickel Glass and Stainless Steel Double Pedestal Base Dining Table
Mfr # 718899
Zoro # G122911694
product price:Â $6,374.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Frame Color
Clear, Nickel
Height
30 in
Style
Contemporary
Leaf Included
No
Table Mechanism
Fixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
718899
Zoro #
G122911694
UPC #
-
Country of Origin
China
Dimensions
Height
30 in
Width
142 in
Length
47 in
Details
Frame Color
Clear, Nickel
Style
Contemporary
Leaf Included
No
Table Mechanism
Fixed
Purposeful Distressing Type
No Distressing
Assembly Required
Partial Assembly Needed
Leg Type
Double Pedestal
Frame Material
Stainless Steel
Weight Capacity
6 lb
Leg Color
Nickel
Commercial Use
Yes
Tabletop Material
Glass
Mirrored
No
Assembled/Unassembled
Unassembled
Shape
Rectangular
Finish
Nickel
Tabletop Color
Clear
Item
Dining Tables
Description
This good looking 142-inch clear and nickel glass and stainless steel double pedestal base dining table is sure to inspire compliments. A nickel stainless steel frame is finished off with a clear glass top that is the epitome of quality construction and design. The two-tone finish adds to it's appeal. Glass top dining tables have a modern and contemporary flair but are super practical and easy to wipe clean. This table features a double pedestal base that adds some depth and interest to your space. This dining table seats 6 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30.00-inch h x 142.00-inch w x 47.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.