14.5" X 20" X 23" Whiteblueovalwillow Basket Set Of 5, 5PK

  • Mfr # 365075

  • Zoro # G222908792


product price: $225.99
/pk 5, $45.20/ea
Free Shipping & Returns

Key Features

Shape
Oval
Commercial Use
No
Drawers
No
Overall Depth
20 in
Overall Length
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365075
Zoro #
G222908792
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
20 in
Overall Length
14.5 in
Overall Height
23 in

Details

Shape
Oval
Commercial Use
No
Drawers
No
Finish
Matte
Color
Blue, White
Frame Material
Rattan
Item
Organizers
Holiday / Occasion
No Holiday
Assembly
Partial Assembly Needed

Description

A set of five oval willow baskets will bring up the tidiness of a home. Each basket can hold different things for different reasons. Childrens toys are just suitable to be kept in the smaller baskets, while laundry could be collected into the larger ones. They come in five different sizes below: 1: 20 x 14.5 x 23 2: 17 x 12 x 18 3: 15 x 11 x 6 4: 13 x 9.5 x 5.5 5: 10 x 7 x 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.