Shop HOMEROOTS
See all product information
Create Account
14in Gray And Green Polyresin Gnome Outdoor Statue
Mfr # 526884
Zoro # G523439995
product price:Â $56.99
/eaKey Features
Reversible
No
Outdoor Decor Accessories Type
Statue
Assembly Required
No Assembly Needed
Depth
10.43 in
Includes
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 526884
- Zoro #
- G523439995
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 10.43 in
- Width
- 7.87 in
- Length
- 14.16 in
Details
- Reversible
- No
- Outdoor Decor Accessories Type
- Statue
- Assembly Required
- No Assembly Needed
- Includes
- 1
- Purposeful Distressing Type
- Worn/Fade
- Lighted
- No
- Style
- Transitional
- Commercial Use
- No
- Theme
- Gnome
- UV Resistant
- No
- Material
- Polyresin
- Holiday / Occasion
- No Holiday
- Item
- Outdoor Accessories-Decor-Garden-Games
- Additional Embellishments
- No Additional Embellishments
- Color
- Gray, Green
- Handmade
- No
Description
Elevate your outdoor space with the charming 14-inch gray and green polyresin outdoor statue. This delightful gnome-themed statue adds a touch of whimsy and character to gardens and patios. Crafted from durable polyresin, it is designed to withstand the elements while maintaining its vibrant colors. The combination of gray and green hues creates a soothing aesthetic that complements various landscaping styles. Perfect for garden parties or quiet evenings outdoors, this statue serves as a unique focal point that invites admiration. Add personality to your outdoor decor with this enchanting piece, making your garden an inviting retreat for family and friends. Enhance your outdoor experience with this charming accessory that brings joy and creativity to your space. 14.16-inch h x 7.87-inch w x 10.43-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.