
15" Antiqued Brass Cast Aluminum Cylindrical Tabletop Sculpture
Mfr # 608702
Zoro # G522885144
product price: $212.99
/ea
Free Shipping & Returns
Key Features
Construction Method
Handmade
Width
6 in
Depth
6 in
LED Lighting
No
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608702
Zoro #
G522885144
UPC #
-
Country of Origin
India
Dimensions
Width
6 in
Depth
6 in
Length
14.5 in
Details
Construction Method
Handmade
LED Lighting
No
Assembly Required
No
Sculpture Type
Tabletop Sculpture
Item
Sculptures
Hand Painted
No
Plays Music
No
Subject
Geometric & Shapes
Occasion
No Holiday
Material
Aluminum
Color
Antiqued Brass
Commercial Use
No
Finish
Antique Brass
Description
This 15-inch antiqued brass cast aluminum cylindrical tabletop sculpture will add a beautiful decorative accent to your decor. A perfect decorative addition for anyone who loves a stylish look and feel. This piece showcases a unique geometric cylindrical shape with arched bullet style top, making it a captivating focal point in any setting. Handmade with care from cast aluminum in a heavily distressed antique brass roughhewn finish that adds a rustic and artisanal vibe to your space. The versatile nature of this sculpture allows it to blend seamlessly with various styles, enhancing the overall aesthetic ensuring it is a stand out piece for your home or office. 14.50-inch h x 6.00-inch w x 6.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.