Zoro Homepage

15" Aqua Glass Round Table Lamp With White Drum Shade

  • Mfr # 643037

  • Zoro # G622356285


product price: $75.75
/ea
Free Shipping & Returns

Key Features

Color
Aqua/White
Height
14.75 in
Assembly Required
No Assembly Needed
Application Type
Yes
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643037
Zoro #
G622356285
UPC #
-
Country of Origin
China

Dimensions

Height
14.75 in
Width
9 in
Depth
9 in

Details

Item
Table Lamp
Color
Aqua/White
Assembly Required
No Assembly Needed
Application Type
Yes

Description

With this 15-inch aqua glass round table lamp with white drum shade you can bring in design to any space along with adding some ambient lighting. A gorgeous aqua glass base brings just the right amount of pizzazz to this fabulous lamp. The white shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 14.75-inch h x 9.00-inch w x 9.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.