Zoro Homepage

15" Black and Gold Ceramic Cylinder Table Lamp With White Drum Shade

  • Mfr # 546123

  • Zoro # G822374430


product price: $80.55
/ea
Free Shipping & Returns

Key Features

Depth
8 in
Height
15 in
Assembly Required
Partial Assembly Needed
Color
Gold/White
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546123
Zoro #
G822374430
UPC #
-
Country of Origin
China

Dimensions

Depth
8 in
Height
15 in
Width
8 in

Details

Assembly Required
Partial Assembly Needed
Color
Gold/White
Application Type
No
Item
Table Lamp

Description

Add a bright anchor to your room with this 15-inch black and gold ceramic cylinder table lamp with white drum shade. The base of this lamp is made of ceramic finished in a black and gold tone. The white drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 15-inch H x 8-inch W x 8-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.