15" Black and Green Solid Wood Hand Painted 1934 Hemingway Pilar Fishing Boat Model Boat
- Mfr # 402240
- Zoro # G822882140
product price:Â
$
747.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Green
Assembly Required
No
Hand Painted
Yes
Nature Motif
No Nature
Sculpture Type
Model Boat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 402240
- Zoro #
- G822882140
- UPC #
- -
- Country of Origin
- Viet Nam
- Color
- Black, Green
- Assembly Required
- No
- Hand Painted
- Yes
- Nature Motif
- No Nature
- Sculpture Type
- Model Boat
- Subject
- Transportation
- Occasion
- No Holiday
- Material
- Solid Wood
- Item
- Sculptures
- Construction Method
- Handmade
- Plays Music
- No
- Design Motif
- Not an animal
- Commercial Use
- No
Dimensions
- Length
- 15 in
- Depth
- 7.5 in
- Width
- 27.5 in
Description
Bring some sizzle to your space with this eye-catching 15-inch black and green solid wood hand painted 1934 hemingway pilar fishing boat model boat. This black and green colored piece is made from high grade solid wood. This replica makes a great tabletop accent for your coffee table, desk, bookshelf, dresser or mantle. A perfect decorative addition for anyone who loves nostalgia and vintage style models and replicas. Great to use on its own or mix with other decorations for the perfect look. 15-inch h x 27.5-inch w x 7.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.