15" Black and Red Normandie Large Boat Hand Painted Decorative Boat
Mfr # 401887
Zoro # G922882828
product price:Â $888.99
/ea
Free Shipping & Returns
Key Features
Subject
Transportation
Color
Black, Red
Sculpture Type
Model Boat
Occasion
No Holiday
Plays Music
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401887
Zoro #
G922882828
UPC #
-
Country of Origin
Viet Nam
Dimensions
Length
14.5 in
Width
41 in
Depth
5.5 in
Details
Subject
Transportation
Color
Black, Red
Sculpture Type
Model Boat
Occasion
No Holiday
Plays Music
No
Assembly Required
No
Commercial Use
No
Material
Solid Wood
Design Motif
Not an animal
Construction Method
Handmade
Item
Sculptures
Hand Painted
Yes
Nature Motif
No Nature
Description
An eye-catching and incredibly detailed replica of the 1930s French ocean liner, the Normandie Large Ship Model is a unique hand-built model of the fastest passenger ship before WWI. Handmade by the most talented craftsman using high-quality western red cedar, rosewood, and mahogany. With its multiple decks, three red chimneys, hundreds of windows, and meticulously handmade lifeboats it is a true beauty. It includes many incredible details as anchors, propellers, and many more ornaments. It comes with a solid wood base and a brass nameplate, making it perfect for displaying. With its quality craftsmanship, it is a sought-after piece for any collector or maritime enthusiast. 14.5" H x 41" W x 5.5" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.