
15" Black and Red Solid Wood Hand Painted 1912 RMS Titanic Large Display Case Model Boat
Mfr # 401879
Zoro # G422882588
product price: $1,371.99
/ea
Free Shipping & Returns
Key Features
Subject
Transportation
Pieces per Set
1
Sculpture Type
Model Boat
Depth
9.25 in
Hand Painted
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401879
Zoro #
G422882588
UPC #
-
Country of Origin
Viet Nam
Dimensions
Depth
9.25 in
Length
15 in
Width
44.75 in
Details
Subject
Transportation
Pieces per Set
1
Sculpture Type
Model Boat
Hand Painted
Yes
Plays Music
No
Item
Sculptures
Color
Black, Red
Commercial Use
No
Assembly Required
No
Occasion
No Holiday
Design Motif
Not an animal
Material
Solid Wood
Construction Method
Handmade
Nature Motif
No Nature
Description
The 15-inch black and red solid wood hand painted 1912 rms titanic large display case model boat is the perfect decorative accessory for your home. The black and red coloring of this high quality solid wood accent will look great in most any space. This replica makes a great tabletop accent for your coffee table, desk, bookshelf, dresser or mantle. A perfect decorative addition for anyone who loves nostalgia and vintage style models and replicas. A perfect decorative addition for anyone who loves a stylish look and feel. 15-inch h x 44.75-inch w x 9.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.