
15" Black Boucle Cube Storage Ottoman
Mfr # 590474
Zoro # G222375204
product price: $61.35
/eaKey Features
Assembly Required
Full Assembly Needed
Application Type
No
Height
15 in
Depth
15 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
590474
Zoro #
G222375204
UPC #
-
Country of Origin
China
Dimensions
Height
15 in
Depth
15 in
Width
15 in
Details
Assembly Required
Full Assembly Needed
Application Type
No
Item
Ottoman
Color
Black
Description
Get ready to relax with this 15-inch black boucle cube storage ottoman. Designed to discretely add hidden storage to your room without sacrificing seating or foot rest space. The upholstery top of this ottoman is a nice contrast to the upholstery material. Expertly upholstered with padding in a soft solid color boucle, this ottoman is as comfortable as it is good looking. Ottomans are multi-functional additions to your space that add fashion and practical value. 15-inch h x 15-inch w x 15-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.