Zoro Homepage

15" Black Metal Table Lamp With Clear Cylinder Shade

  • Mfr # 524341

  • Zoro # G622365393


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Assembly Required
Partial Assembly Needed
Depth
9 in
Height
15 in
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524341
Zoro #
G622365393
UPC #
-
Country of Origin
China

Dimensions

Depth
9 in
Height
15 in
Width
9 in

Details

Color
Black
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Application Type
No

Description

This 15-inch black metal table lamp with clear cylinder shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of metal finished in a black tone. The clear shade has a cylinder shape and is made of glass, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 15-inch H x 9-inch W x 9-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.