
15" Black Metal Two Light Mod Round Circle LED Table Lamp
Mfr # 558365
Zoro # G322365280
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Depth
6 in
Application Type
Yes
Height
15 in
Width
15 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
558365
Zoro #
G322365280
UPC #
-
Country of Origin
China
Dimensions
Depth
6 in
Height
15 in
Width
15 in
Details
Application Type
Yes
Item
Table Lamp
Assembly Required
No Assembly Needed
Description
Bring of level of elegance and freshness to your space with this high quality 15-inch black metal two light mod round circle led table lamp. The unique contemporary lamp features two matte black metal open circular hoops with lighting that goes around each circle. The integrated LED technology is dimmable and highly energy efficient, giving this lamp a cool and modern look. High quality design makes this a great lamp for not only lighting, but accenting a room with style. 15-inch h x 15-inch w x 6-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.