Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15" Black Plastic Outdoor Side Table

  • Mfr # 543731

  • Zoro # G422369782


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Height
18 in
Application Type
Non-Commercial
Width
15 in
Assembly Required
Partial Assembly Needed
Length
18.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543731
Zoro #
G422369782
UPC #
-
Country of Origin
China

Dimensions

Height
18 in
Width
15 in
Length
18.8 in

Details

Item
Outdoor Table
Application Type
Non-Commercial
Assembly Required
Partial Assembly Needed
Color
Black

Description

This 15-inch black plastic outdoor side table will elevate the decor of your outdoor space, inspiring compliments from any guest. Whether you're relaxing with a good book, sipping a cold drink, or just enjoying the great outdoors, our side table is the perfect spot to keep your essentials close at hand. The tabletop is made of black plastic, meaning that the table will withstand wear and tear over time. This quadratic outdoor table has clean lines and plenty of surface area. Perfect for entertaining guests or just relaxing with family, our table is the ultimate addition to your backyard. 18-inch H x 15-inch W x 18.8-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.