
15" Black Wood Floating Bathroom Vanity
Mfr # 571356
Zoro # G922347709
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
5 in
Height (In.)
25.7 in
Width (In.)
15.3 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571356
Zoro #
G922347709
UPC #
-
Country of Origin
Colombia
Dimensions
Depth (In.)
5 in
Height (In.)
25.7 in
Width (In.)
15.3 in
Details
Item
Bathroom Storage & Organization
Color
Black
Description
The 15-inch black wood floating bathroom vanity offers a sleek and modern solution for all your bathroom storage needs. Crafted from high-quality manufactured wood, this wall-mounted vanity features a stylish black finish that complements any decor. With three spacious shelves included, it provides ample space for organizing toiletries and other essentials. Its contemporary design not only maximizes functionality but also enhances the overall aesthetic of your bathroom. This versatile bathroom cabinet is perfect for creating an uncluttered, streamlined appearance while keeping everything you need within easy reach. Upgrade your space with this elegant and practical addition that transforms storage into a statement piece. 25.70-inch h x 15.30-inch w x 5.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.