Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15" Blue And Beige Abstract Cylinder Crystal Glass Table Vase

  • Mfr # 397504

  • Zoro # G922884877


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Pattern
Abstract
Style
Modern
Assembly Required
No
Material
Crystal Glass
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
397504
Zoro #
G922884877
UPC #
-
Country of Origin
China

Dimensions

Width
8 in
Length
15 in
Depth
8 in

Details

Pattern
Abstract
Style
Modern
Assembly Required
No
Color
Beige, Blue
Material
Crystal Glass
Occasion
No Holiday
Watertight
No
Shape
Cylinder
Commercial Use
No
Item
Vases
Intended Room
Living Room
Vase Type
Table Vase

Description

Elevate your decor with this stunning 15-inch blue and beige abstract cylinder crystal glass table vase. Its modern style effortlessly adds a touch of sophistication to any space. The unique cylinder shape of this vase showcases a blend of blue and beige hues, creating a striking visual appeal. Crafted from high-quality crystal glass, this vase radiates elegance and refinement. Perfect for displaying fresh blooms or standing beautifully on its own, this table vase will be a standout piece in your home. Add a modern twist to your interior design with this exquisite vase that combines artistry with functionality seamlessly. 15-inch h x 8-inch w x 8-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.