Zoro Homepage

15" Blue and Gold Ceramic Cylinder Table Lamp With White Drum Shade

  • Mfr # 546122

  • Zoro # G422372577


product price: $80.55
/ea
Free Shipping & Returns

Key Features

Height
15 in
Assembly Required
Partial Assembly Needed
Width
8 in
Depth
8 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546122
Zoro #
G422372577
UPC #
-
Country of Origin
China

Dimensions

Height
15 in
Width
8 in
Depth
8 in

Details

Assembly Required
Partial Assembly Needed
Application Type
No
Item
Table Lamp
Color
White/Gold

Description

Embrace the good life with this hard working and stylish 15-inch blue and gold ceramic cylinder table lamp with white drum shade. The base of this lamp is made of blue and gold ceramic. Includes a white fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 15-inch H x 8-inch W x 8-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.