Zoro Homepage

15" Blue Plastic Outdoor Side Table

  • Mfr # 543739

  • Zoro # G122361895


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Width
15 in
Height
18 in
Application Type
Non-Commercial
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543739
Zoro #
G122361895
UPC #
-
Country of Origin
China

Dimensions

Width
15 in
Height
18 in
Length
18.8 in

Details

Assembly Required
Partial Assembly Needed
Item
Outdoor Table
Application Type
Non-Commercial
Color
Blue

Description

This 15-inch blue plastic outdoor side table will elevate the decor of your outdoor space, inspiring compliments from any guest. With this outdoor side table, you will have a convenient place to keep items that you use frequently, such as your phone, glasses, or a cold glass of wine or lemonade at hand. The tabletop of this table is made of blue high end plastic. This quadratic outdoor table has clean lines and plenty of surface area. Don't miss out on this must-have outdoor accessory!. 18-inch H x 15-inch W x 18.8-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.