Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15" Blue Swing Arm Table Lamp

  • Mfr # 646013

  • Zoro # G822371347


product price: $44.89
/ea

Key Features

Depth
4.5 in
Application Type
Yes
Width
3 in
Assembly Required
No Assembly Needed
Height
15.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
646013
Zoro #
G822371347
UPC #
-
Country of Origin
China

Dimensions

Depth
4.5 in
Width
3 in
Height
15.25 in

Details

Item
Table Lamp
Application Type
Yes
Assembly Required
No Assembly Needed

Description

Add a bright anchor to your room with this 15-inch blue swing arm table lamp. A gorgeous blue plastic base brings just the right amount of pizzazz to this fabulous lamp. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 15.25-inch h x 3.00-inch w x 4.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.