Zoro Homepage

15" Blue Swing Arm Table Lamp LED

  • Mfr # 646014

  • Zoro # G722351050


product price: $74.19
/ea

Key Features

Assembly Required
No Assembly Needed
Application Type
Yes
Height
15.25 in
Width
3 in
Depth
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
646014
Zoro #
G722351050
UPC #
-
Country of Origin
China

Dimensions

Height
15.25 in
Width
3 in
Depth
4.5 in

Details

Assembly Required
No Assembly Needed
Application Type
Yes
Item
Table Lamp
Color
Blue

Description

This 15-inch blue swing arm table lamp led is the perfect combination of design and function. The base of this lamp is made of blue plastic. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 15.25-inch h x 3.00-inch w x 4.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.