Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15" Brown And White Geometric Iron Wall Sconce Candle Holder With Candle

  • Mfr # 483932

  • Zoro # G522882396


product price: $29.99
/ea

Key Features

Material
Iron
Capacity
1
Commercial Use
Yes
Intended Room
Living Room
Overall Depth
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
483932
Zoro #
G522882396
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
5.25 in
Primary Item Height
15 in
Width
8 in
Length
15 in

Details

Material
Iron
Capacity
1
Commercial Use
Yes
Intended Room
Living Room
Item
Candle Holders
Construction Method
Handmade
Assembly Required
No
Placement Type
Wall
Color
Brown, White
Pattern
Geometric
Finish Style
No Distressing
Shape
Votive, 2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
Holder Type
Wall Sconce

Description

Looking to lighten up a bland room. This 15-inch brown and white geometric iron wall sconce candle holder with candle is a great option for brightening bare walls with a pop of decor and illumination. Ships with candles included for added value and ease of use. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. Dress up your home to impress every season with this fabulous candleholder. Candleholders are a decorative accent on their own. With our without candles. 15-inch h x 8-inch w x 5.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.