15" Brown Solid Wood Framed Accent Mirror
- Mfr # 476684
- Zoro # G722891594
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Framed
Yes
Height
15 in
Material
Teak
Frame Material
Solid Wood
Mirror Type
Accent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 476684
- Zoro #
- G722891594
- UPC #
- -
- Country of Origin
- Thailand
- Framed
- Yes
- Material
- Teak
- Item
- Mirrors
- Frame Material
- Solid Wood
- Mirror Type
- Accent
- Pieces Included
- 1
- Mount Type
- Wall Mounted
- Lighted
- No
- Color
- Brown
- Orientation
- Horizontal and Vertical
- Commercial Use
- No
- Frame Design
- Classic
- Shape
- Rectangle
Dimensions
- Height
- 15 in
- Width
- 11 in
- Depth
- 1 in
Description
If you want to add some brightness to your living space, the 15-inch brown solid wood framed accent mirror is perfect for you. Framed with solid wood, this mirror will bring practical application and fashionable design to your space, adding some modern flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 15-inch h x 11-inch w x 1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.