Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15" Charcoal Plastic Outdoor Side Table

  • Mfr # 543734

  • Zoro # G422363247


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Height
18 in
Application Type
Non-Commercial
Color
Charcoal
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
543734
Zoro #
G422363247
UPC #
-
Country of Origin
China

Dimensions

Height
18 in
Width
15 in
Length
18.8 in

Details

Item
Outdoor Table
Assembly Required
Partial Assembly Needed
Application Type
Non-Commercial
Color
Charcoal

Description

Enjoy the great outdoors in style with our 15-inch charcoal plastic outdoor side table. If you’re looking for a table that is small yet mighty, this end or side table is a great option to store lighters, candles, bug spray, and to use to rest your coffee, snacks, and drinks. The tabletop of this table is made of charcoal high end plastic. This table is a classic quadratic shape, which will easily fit into any space in your backyard. Perfect for entertaining guests or just relaxing with family, our table is the ultimate addition to your backyard. 18-inch H x 15-inch W x 18.8-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.