
15" Chestnut Solid Wood Square Two Drawer Nightstand
Mfr # 653845
Zoro # G122363042
product price: $428.99
/ea
Free Shipping & Returns
Key Features
Width
17.72 in
Depth
13.78 in
Application Type
No
Height
15.35 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
653845
Zoro #
G122363042
UPC #
-
Country of Origin
India
Dimensions
Width
17.72 in
Depth
13.78 in
Height
15.35 in
Details
Application Type
No
Item
Nightstands & Bedside Table
Assembly Required
Full Assembly Needed
Description
Good looking design and practical styling meet to form this 15-inch chestnut solid wood square two drawer nightstand. Made of high quality solid wood that is built to last. The piece has 2 drawers to store your bedtime essentials close to you as you rest. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 15.35-inch h x 17.72-inch w x 13.78-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.