15" Clear And Natural Glass Round Floor Vase With Wrapped Rattan

  • Mfr # 608577

  • Zoro # G922884686


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Depth
7.5 in
Style
Modern
Material
Glass
Pattern
Solid Color
Assembly Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
608577
Zoro #
G922884686
UPC #
-
Country of Origin
India

Dimensions

Depth
7.5 in
Length
14.5 in
Width
7.5 in
Size
Standard

Details

Style
Modern
Material
Glass
Pattern
Solid Color
Assembly Required
No
Watertight
Yes
Shape
Round
Finish Style
No Distressing
Item
Vases
Occasion
No Holiday
Color
Clear, Natural
Vase Type
Floor Vase
Intended Room
Living Room
Finish
Does Not Apply
Hand Painted
No
Commercial Use
No
Additional Embellishments
Wrapped Rattan

Description

This 15-inch clear and natural glass round floor vase with wrapped rattan is the perfect accent for your living room, bedroom, dining room, or lounge. Its elegant design seamlessly integrates with various decor styles, bringing a touch of sophistication to any space. The durable glass construction ensures longevity, while the unique wrapped rattan adds an earthy texture that enhances its visual appeal. This versatile vase can be filled with fresh or dried flowers, creating a stunning centerpiece that draws the eye. Place it by a window or in a cozy corner to elevate your home decor effortlessly. 14.50-inch h x 7.50-inch w x 7.50-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.