15" Dark Olive Green And Gold Branch Patterned Glass And Aluminum Table Vase
- Mfr # 574250
- Zoro # G422883189
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
Vase Type
Table Vase
Size
15 in
Shape
Cylinder
Finish Style
No Distressing
Material
Aluminum, Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 574250
- Zoro #
- G422883189
- UPC #
- -
- Country of Origin
- India
Dimensions
- Size
- 15 in
- Depth
- 7.5 in
- Length
- 14.5 in
- Width
- 8.5 in
Details
- Vase Type
- Table Vase
- Shape
- Cylinder
- Finish Style
- No Distressing
- Material
- Aluminum, Glass
- Assembly Required
- No
- Commercial Use
- Yes
- Item
- Vases
- Style
- Contemporary
- Pattern
- Leaf
- Occasion
- No Holiday
- Intended Room
- Living Room
- Color
- Dark Olive Green, Gold
- Watertight
- Yes
- Hand Painted
- No
- Finish
- Does Not Apply
Description
With or without flowers, this 15-inch dark olive green and gold branches glass and aluminum table vase makes a great gift or decorative accent for your space. The elegant shape is complimented by nature inspired cast aluminum branches with leave growing up the sides. This vase offers both unique style, and functionality. Perfect for displaying fresh blooms or as a standalone piece, it effortlessly complements various interior themes. Elevate your home decor with this stunning vase that captures attention and creates an inviting atmosphere. 14.50-inch h x 8.50-inch w x 7.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.