15" Gold Aluminum And Faux Crystal Decorative Apple

  • Mfr # 659500

  • Zoro # G522883515


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Finish
Gold
Hand Painted
No
Width
12 in
LED Lighting
No
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
659500
Zoro #
G522883515
UPC #
-
Country of Origin
India

Dimensions

Width
12 in
Length
15 in
Depth
12 in

Details

Finish
Gold
Hand Painted
No
LED Lighting
No
Color
Gold
Item
Sculptures
Assembly Required
Partial
Construction Method
Handmade
Plays Music
No
Subject
Food & Beverage
Shape
Novelty
Sculpture Type
Decorative Apple
Occasion
No Holiday
Material
Aluminum, Faux Crystal
Commercial Use
Yes

Description

Bring some sizzle to your space with this eye-catching 15-inch gold aluminum and faux crystal decorative apple. This decorative piece combines a touch of whimsy with modern decor. This large dimensional apple sculpture brings some high fashion and design to your space as the gold frame is adorned with lots of faux crystal bling. Makes a great accent for your coffee table, desk, or bookshelf. Great to use on its own or mix with other decorations for the perfect look. 15.00-inch h x 12.00-inch w x 12.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.