Zoro Homepage

15" Gold and White Ceramic Cylinder Table Lamp With White Drum Shade

  • Mfr # 546103

  • Zoro # G622374494


product price: $92.49
/ea
Free Shipping & Returns

Key Features

Application Type
No
Width
5.5 in
Assembly Required
Partial Assembly Needed
Height
15 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546103
Zoro #
G622374494
UPC #
-
Country of Origin
China

Dimensions

Width
5.5 in
Height
15 in
Depth
5.5 in

Details

Application Type
No
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Color
White

Description

Bring of level of elegance and freshness to your space with this high quality 15-inch gold and white ceramic cylinder table lamp with white drum shade. A gorgeous gold and white ceramic base brings just the right amount of pizzazz to this fabulous lamp. The white shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 15-inch H x 5.5-inch W x 5.5-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.